{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slot nominal size B | 18 mm | |
| Overall length L2 | 80 mm | |
| Nominal screw length L3 | 80 mm | |
| Thread size M | M16 | |
| Thread length L1 | 55 mm | |
| Type of product | tee-bolt | |
| Material | steel | |
| Strength class | 12,9 | |
| Content | 10 pcs. | |
| Weight | 185 g |
| Article number | 86629 | |
| EAN / GTIN | 4020772086626 | |
| Manufacturer number | 86629 | |
| L-Number | L30120 307 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |