Hand vice, overall length: 100mm

Article no.: 863000 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
70 pieces in stock 70 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 101
overall length 100 mm
Jaw width 40 mm
Jaw capacity 18 mm
Type of product Block

Identification & Classification

Article number 863000 100
EAN / GTIN 4027474535049
Manufacturer number 101-100
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Version:

Arms made from high-tensile alloy heat-treatable steel, galvanised. Wide jaw with Vee groove. Reinforced shank with secure hinge guide and enclosed special spring.
Spindle with trapezoidal thread and hex nut.

Spare part:

Spare spindle No. 863100. Indicate size of hand vice when ordering.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart