“Revo KRE” body clamp, Jaw capacity a: 600mm

Article no.: 860291 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
41 pieces in stock 41 pieces available in 5-10 working days

Select article variation and quantity

Jaw capacity a (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation REVO KRE
Jaw capacity a 600 mm
Cross section of the slide rail 29×9 mm
Spreading width e 255 mm - 730 mm
Throat b 95 mm
Weight 2.76 kg
maximum clamping force 8,000 N
Type of product Clamp

Identification & Classification

Article number 860291 600
EAN / GTIN 4008158040134
Manufacturer number KRE60-2K
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Version:

Beam of bright drawn steel, electro-galvanised. Moving jaw with double anti-slip protection. Smooth running steel spindle with trapezoidal thread, burnished. Metal, reinforced plastic housing. Clamping forces up to 8000 N.
  • Extremely large clamping faces with removable protective caps
  • Workpiece protection inserts, removable
  • Turning the bottom jaw over converts the clamp into a spreader
  • 2-component handle with hex socket (6 AF) for easy application of the clamping force

Application:

The jaws surround the beam, thus can be used to clamp at the sides and the rear. This allows access to clamping positions inaccessible to conventional clamps. Can be converted to spreading, no tools required.

Note:

Successor product to No. 860290.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart