{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw capacity a | 600 mm | |
| Cross section of the slide rail | 29×9 mm | |
| Spreading width e | 255 mm - 730 mm | |
| Throat b | 95 mm | |
| Weight | 2.4 kg | |
| maximum clamping force | 7,000 N | |
| Type of product | Clamp |
| Article number | 860290 600 | |
| EAN / GTIN | 4008158032412 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de |