{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of blade | snap-off blade | |
| Material of handle | plastic | |
| Width of blade | 18 mm | |
| Length of blade | 100 mm | |
| Thickness of blade | 0.5 mm | |
| Length of handle | 160 mm | |
| Number of snap-off points, snap-off blade | 8 | |
| Number of blades | 3 | |
| Type of product | knives | |
| Characteristics | snap-off blade; lockable blade; lockable blade; blade retractable |
| Article number | 845055 18 | |
| EAN / GTIN | 4975364110701 | |
| Manufacturer number | LC529P/YOHOF | |
| Manufacturer/responsible person | Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch |