{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 840LE.PB | |
| Packaging | Wallet | |
| Guideline / labelling | None | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Colour | silver | |
| Stainless steel | yes | |
| Levels | 2 | |
| Type of product | knives | |
| Characteristics | one-handed use; lockable blade; fold-away blade; folding knife | |
| Material of blade | stainless steel | |
| Length of blade | 73.5 mm | |
| Security technology | locking | |
| Length of handle | 115.5 mm | |
| Material of handle | stainless steel | |
| Blades in handle | no | |
| Overall length | 189 mm | |
| Weight | 250 g |
| Article number | 840LE.PB | |
| EAN / GTIN | 3148517595354 | |
| Manufacturer number | 840LE.PB | |
| L-Number | L60130 11121 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |