{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Size of screws | M24 | |
| Surface | hardened | |
| Type of product | spherical seat washer | |
| External diameter d2 | 44 mm | |
| Diameter internal min. d1 d1 | 25 mm | |
| Thickness s | 8.2 mm | |
| Material | steel | |
| Content | 25 pcs. | |
| Weight | 42 g |
| Article number | 81794 | |
| EAN / GTIN | 4020772081799 | |
| Manufacturer number | 81794 | |
| L-Number | L30120 32 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |