{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | PREMIUM | |
| Manufacturer’s designation | F40; Tischsägeblatt | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 400 mm | |
| Width of disc | 3.2 mm | |
| Propulsive equipment | other | |
| Holder | hole | |
| Diameter of hole | 25.4 mm | |
| Contents unit | pieces | |
| Type of product | cutting disc | |
| Grit size (mesh) | 40 mesh | |
| Specification | 40 - 3 | |
| Suitable for material | ceramic | |
| Material group | mineral building materials | |
| Characteristics | cooling coating | |
| Standard | ISO 525 |
| Article number | 817607 | |
| EAN / GTIN | 9003178176073 | |
| Manufacturer number | 817607 | |
| L-Number | L51530 1 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |