{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| AC supply voltage | 230 V | |
| IP index of protection | IP67 | |
| Series | RC2 | |
| Manufacturer’s designation | Runpocam RC2 | |
| Packaging | modular case (HD=Heavy Duty) | |
| Power supply | battery-powered; mains-powered | |
| On/Off switch | yes | |
| Sensor of camera | CMOS | |
| DIsplay | TFT Touchscreen | |
| Display resolution | 640×480 px | |
| Size of display | 3.5 in | |
| Length of probe | 30,000 mm | |
| Diameter of probe | 13 mm | |
| Pixels | 345,000 px | |
| Camera resolution | 640×480 px | |
| Length of the camera cable | 30,000 mm | |
| Direction of view max. | 0 degrees | |
| Image aperture angle min. | 64 degrees | |
| Image aperture angle max. | 64 degrees | |
| Depth of focus when focussed min. | 30 mm | |
| Depth of focus when focussed max. | 80 mm | |
| Light source | lED lamp | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | endoscope |
| Article number | 814878 30 | |
| EAN / GTIN | 9120045475562 | |
| Manufacturer number | 10140 | |
| Manufacturer/responsible person | RUNPOTEC GmbH, Irlachstraße 31, 5303 Thalgau, Austria, www.runpotec.com |