{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length L | 160 mm | |
| Width B | 20 mm | |
| Height H | 30 mm | |
| Crank height H2 | 12.5 mm | |
| Length of slot f | 63.5 mm | |
| Width of slot a | 33 mm | |
| Distance from tip to end of slot e | 33.5 mm | |
| Distance from tip to slot e | 20 mm | |
| Thread | M12 | |
| Type of product | Plain clamp |
| Article number | 78964 | |
| EAN / GTIN | 4020772078966 | |
| Manufacturer number | 78964 | |
| L-Number | L30090 563 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |