{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| IP index of protection | IP67 | |
| Max. luminous flux | 150 lm | |
| Max. illumination time | 4 h | |
| Power supply | battery-powered | |
| Colour | black | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | torch | |
| Overall length | 170 mm | |
| Total weight | 78 g | |
| Type of fastening | clip; magnet | |
| Adjustable illumination intensity | yes | |
| Illumination type | LED |
| Article number | 779.PEN2PB | |
| EAN / GTIN | 3662424156700 | |
| Manufacturer number | 779.PEN2PB | |
| L-Number | L60130 10577 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |