Telescopic concave mirror D.55 mm L.310-750 mm

Article no.: 77480002
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 55 mm
Min. length 310 mm
Max. length 750 mm
With swivel joint yes
Type of product mirrors
Shape of mirror round
Can be illuminated yes
With telescopic rod yes
Overall width 5.7 cm
Total weight 235 g

Identification & Classification

Article number 77480002
EAN / GTIN 4018754182367
Manufacturer number 77480002
L-Number L60010 4493
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • with lighting (LED) and batteries (approx. 150 hours lighting time)
  • for inspecting various connections
  • the LED light source is removable and can be used as a separate light in pin form
  • the mirror offers 5x magnification
  • with anti-twist, oval telescopic rod

Feature:

  • Diameter (mm): 55 mm
  • Height mm (h): 35 mm
  • Length mm (L): 310-750 mm
  • Weight: 235g
  • Width mm (b): 57 mm

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart