Cordless pop rivet tool PowerBird® Pro Gold Edition CAS

Article no.: 770506 CAS
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Type CAS 18 V
Tool stroke 25 mm
for pop rivets in all materials up to 6.4 mm
Setting force 20000 N
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Weight including rechargeable battery 2.1 kg
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification numbers & Classifications

Article number 770506 CAS
EAN / GTIN 4007081102476
Manufacturer number 1679666

Description

Version:

Cordless tool for flexible use.

Advantage:

High operating speed combined with equally high performance; high reliability due to electronic control.

Supplied with:

Includes Li-ion push-in battery No. 770524 and charger No. 770528 size CAS in L-BOXX. Nozzles 17 / 32; 17 / 36; 17 / 40 and 17 / 45.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart