VDE insulating mat 1000 x 1000 x 3mm

Article no.: 77030700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tested up to 1,000 V
Quality and test seal VDE
Colour grey
Length 100 cm
Width 1,000 mm
Thickness 3 mm
Weight 3.04 kg
Material rubber
Surface Grooves
Characteristics anti-slip
Type of product workplace mat

Identification & Classification

Article number 77030700
EAN / GTIN 4018754253661
Manufacturer number 77030700
L-Number L60010 5942
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • For work on high-current-carrying parts.
Features:
  • Protective mat for electrical switch rooms
  • Temperature resistance from -30 °C to +70 °C
  • non-slip and slip-resistant
  • one side smooth, one side grooved
  • Tested according to IEC 6111 Class 0 / 1,000 V VDE 0680-1:2010-04, DIN EN 61111:2009

Feature:

  • Height mm (h): 3 mm
  • Length mm (L): 1000 mm
  • Weight: 3040g
  • Width mm (b): 1000 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart