Curved blade tin snips 275 mm

Article no.: 761500 275
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Product details

Technical Data

overall length 275 mm
Length cutter 40 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 761500 275
EAN / GTIN 4010220001035
Manufacturer number D208-275

Description

Version:

Drop-forged. Bright finished head, bent and open painted handles. Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

Application:

For circular and curved cutting.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart