{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Colour, grey | Anthracite grey | |
| Part described, Silver grey | Anschlagkörper | |
| Part described, Anthracite grey | Grundplatte | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Colour | grey; silver | |
| Width | 32 mm | |
| Depth | 14 mm | |
| Version | for T-slots; adjustable | |
| Thread | M8 | |
| T-slot nominal size | 14 mm | |
| Min. overall height | 9 mm | |
| Max. overall height | 50 mm | |
| Material | steel | |
| Double-sided end stop | no | |
| Weight | 0.355 kg | |
| Type of product | backstop |
| Article number | 75218 | |
| EAN / GTIN | 4020772075217 | |
| Manufacturer number | 75218 | |
| L-Number | L30130 162 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |