{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Nietenzieher, für Nietschaft-⌀: 3mm | |
| Quality and test seal | Geprüfte Sicherheit | |
| Content | single part | |
| Shape of shank | octagon | |
| Diameter of shaft | 10 mm | |
| Type of striking head | annealed | |
| Overall length | 100 mm | |
| Standard | DIN 7255 | |
| Surface | painted | |
| Material | chrome vanadium air hardening steel | |
| Characteristics | chip-free | |
| Material, handle | beech wood | |
| Surface | natural | |
| Handle | handle |
| Article number | 744600 3 | |
| EAN / GTIN | 4024089057812 | |
| Manufacturer number | 445 003 0 | |
| Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 Steinbach-Hallenberg, Germany, www.rennsteig.com |