{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 68 mm | |
| Depth | 125 mm | |
| Version | fixed | |
| Min. overall height | 15 mm | |
| Max. overall height | 15 mm | |
| Material | steel | |
| Double-sided end stop | yes | |
| Weight | 0.55 kg | |
| Type of product | backstop |
| Article number | 74450 | |
| EAN / GTIN | 4020772074456 | |
| Manufacturer number | 74450 | |
| L-Number | L30130 363 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |