Slitting chisel, overall length: 240mm

Article no.: 741400 240
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
255 pieces in stock 255 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: Chrome vanadium air hardening steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 240 mm
Blade width 28 mm
Type of cutter flat
Material Chrome vanadium air hardening steel
Weight 330 g
Type of product Chisels

Identification & Classification

Article number 741400 240
EAN / GTIN 4049002001833
Manufacturer number 380 240 1
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

With flat blade. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart