{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Colour | grey | |
| Width | 36 mm | |
| Depth | 18 mm | |
| Version | for T-slots; bolt-on; adjustable | |
| Thread | M8 | |
| T-slot nominal size | 12 mm | |
| Min. overall height | 12 mm | |
| Max. overall height | 12 mm | |
| Material | heat-treatable steel | |
| Double-sided end stop | no | |
| Weight | 0.1 kg | |
| Type of product | backstop |
| Article number | 73817 | |
| EAN / GTIN | 4020772073817 | |
| Manufacturer number | 73817 | |
| L-Number | L30090 950 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |