{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | manual | |
| Series | NexStrip® | |
| Manufacturer’s designation | Crimp-Sortiment Aderendhülsen inklusive Elektriker-Multiwerkzeug NexStrip®, Typ: 1 | |
| Packaging | plastic case | |
| Power supply | no energy supply | |
| Colour | red | |
| Cross-section min., terminal sleeves | 0.25 mm2 | |
| Cross-section min., conductor cross-section (cutting and stripping) | 0.03 mm2 | |
| Max. cross-section, terminal sleeves | 4 mm2 | |
| Max. cross-section, conductor cross-section (cutting and stripping) | 10 mm2 | |
| Content | set/ assortment | |
| Type of product | Crimpzangen-Sortiment | |
| Suitable for | terminal sleeves; conductor cross-section (cutting and stripping) | |
| Characteristics | cutting function; stripping function | |
| Handle | handle |
| Article number | 729479 1 | |
| EAN / GTIN | 4003773090021 | |
| Manufacturer number | 97 90 27 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |