Wire stripping tool, for conductor cross-section: 6mm2

Article no.: 728625 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
311 pieces in stock 311 pieces available in 3-4 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SECURA 2K
Manufacturer's type designation SECURA 2K
overall length 200 mm
for conductor cross-section 0.2 mm2 - 6 mm2
for conductor cross section AWG 24-10
Material glass-fibre-reinforced plastic
Type of product Cutting pliers

Identification & Classification

Article number 728625 6
EAN / GTIN 4011391201002
Manufacturer number 20100
Manufacturer/responsible person JOKARI GmbH & Co. KG, An der Vogelrute 34, 59387 ASCHEBERG-HERBERN, Germany, www.jokari.de

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation.
With multi-component grip.
With length stop and wire cutter.

Spare part:

Spare blades available under No. 728712.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart