Precision wire stripper, steplessly adjustable, for wire ⌀: 016-08mm

Article no.: 728501 016-08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
256 pieces in stock 256 pieces available in 3-4 working days

Select article variation and quantity

for wire ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for wire ⌀ 0.16 mm - 0.8 mm
for conductor cross section AWG 34-20
Type of product Knives

Identification & Classification

Article number 728501 016-08
EAN / GTIN 4062406303044
Manufacturer number 728501 016-08
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The sensing system automatically adjusts the blades and pressure to the respective cross-section. This ensures the wire stripping is performed without causing damage. With adjustable and scalable length end stop over a working range of 5 to 45 mm. Suitable for right and left hand rotation.

Application:

For fine stranded conductors and wires, PVC, PTFE/Teflon, Kynar insulations amongst others. Particularly for cable stripping when the conductor cross section changes frequently.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart