{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturing process | forged | |
| Width across flats, for hexagon head screws | 24 mm; 27 mm; 30 mm; 32 mm | |
| Width across flats, for hexagon head screws | 15/16 in; 1 1/16 in; 1 1/4 in | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; polished | |
| Overall length L | 750 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for hexagon head screws; for hexagon head screws; for hexagon head screws; for hexagon head screws |
| Article number | 720-30 | |
| EAN / GTIN | 4000896029518 | |
| Manufacturer number | 720-30 | |
| L-Number | L60140 2429 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |