{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Use of circlip pliers | Outer ring, straight | |
| overall length | 140 mm | |
| for external circlips ⌀ | 3 mm - 10 mm | |
| Tip ⌀ | 0.9 mm | |
| Standard | DIN 5254 A | |
| Shape | A | |
| Jaw shape | straight | |
| Handle | plastic coated | |
| Material | Special steel | |
| Surface | chemically greyed | |
| with over-expansion guard | no | |
| Joint with integral opening spring | yes | |
| Handle with self-grip mechanism | no | |
| Exchangeable points | no | |
| Type of product | Circlip Pliers |
| Article number | 719890 A0 | |
| EAN / GTIN | 4003773048718 | |
| Manufacturer number | 49 11 A0 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |