{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue; grey | |
| Min. overall length | 282.5 mm | |
| Overall height | 320 mm | |
| Base body length | 120 mm | |
| Base body width | 80 mm | |
| Weight | 5.2 kg | |
| Material | cast iron | |
| Surface | painted | |
| Type of product | Vice |
| Article number | 71423 | |
| EAN / GTIN | 4020772071424 | |
| Manufacturer number | 71423 | |
| L-Number | L30130 697 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |