Step blocks

Article no.: 71407
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey
Overall height 230 mm
Base body length 110 mm
Base body width 70 mm
Weight 3.6 kg
Material cast iron
Type of product Vice

Identification & Classification

Article number 71407
EAN / GTIN 4020772071400
Manufacturer number 71407
L-Number L30130 695
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Stair trestles, with clamping steps of 7.5 mm height difference each. Machine casting, painted. Floor space and stairs face-milled.

Feature:

  • Size: 230
  • H min: 192.5 mm
  • H max.: 230 mm
  • A: 110.0
  • B1: 70
  • B2: 50
  • Weight: 3600 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart