{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 100 mm | |
| Width | 40 mm | |
| Height | 40 mm | |
| Crank height | 26 mm | |
| Shoulder depth | 20 mm | |
| Width of slot | 16 mm | |
| Clamping screws | M12; M14; M16; M18 | |
| Type of product | Plain clamp |
| Article number | 71340 | |
| EAN / GTIN | 4020772071349 | |
| Manufacturer number | 71340 | |
| L-Number | L30130 390 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |