{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 150 mm | |
| Capacity max. a | 16 mm | |
| Length of jaws | 21 mm | |
| Width of jaws | 9 mm | |
| Material | chrome vanadium electro-steel | |
| Type of jaws | 3-point system; serrated | |
| Characteristics | protection against trapping fingers | |
| Series | TwinGrip® | |
| Colour | red | |
| Shape of jaws | round | |
| Unit of measure for clamping capacity | imperial; metric | |
| Type of joint | box joint | |
| Steps for fine adjustment | yes | |
| Number of fine adjustment steps | 3 | |
| Capacity max. | 5/8 in | |
| Version | 2K | |
| Material, handle | plastic-coated | |
| Content | single part | |
| Type of product | pipe grip pliers | |
| Surface | chemically blacked; polished | |
| Manufacturing processes | drop forged; hardened | |
| Handle | handle |
| Article number | 705991 150 | |
| EAN / GTIN | 4003773089353 | |
| Manufacturer number | 82 01 150 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |