{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of head | steel | |
| Overall length | 270 mm | |
| Head length | 67 mm | |
| Unit for weight without handle | imperial | |
| Weight without handle, imperial | 1/4 lb | |
| Length, handle | 270 mm | |
| Material, handle | ash | |
| Type of product | engineer’s hammer | |
| Total weight | 0.176 g | |
| Content | single part | |
| Handle | handle |
| Article number | 70120001 | |
| EAN / GTIN | 4018754041039 | |
| Manufacturer number | 70120001 | |
| L-Number | L60010 1357 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |