{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 6475 | |
| Overall length | 270 mm | |
| Head length | 100 mm | |
| Unit for weight without handle | metric | |
| Weight without handle | 1,250 g | |
| Handle protection | yes | |
| Type | steel | |
| Length, handle | 260 mm | |
| Material, handle | Hickory wood | |
| Surface | painted | |
| Type of product | club hammer | |
| Total weight | 1.66 g | |
| Content | single part | |
| Handle | handle |
| Article number | 70111015 | |
| EAN / GTIN | 4018754306978 | |
| Manufacturer number | 70111015 | |
| L-Number | L60010 7098 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |