• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Service tool case with base tray

Article no.: 692838
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Material: PC
  • Type of tool storage: Shaft pockets; Clip holders
  • Case load capacity: 35
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PC
Type of tool storage Shaft pockets; Clip holders
Case load capacity 35 kg
Characteristics case suitable for air travel
Internal dimension length 435 mm
Internal dimension width 275 mm
Internal dimension height 185 mm
Weight 4.7 kg

Identification & Classification

Article number 692838
EAN / GTIN 4045197806246
Manufacturer number 692838
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The polycarbonate case shells are produced by injection moulding. The advantages of polycarbonate lie in its high impact toughness, strength, stiffness and hardness over a wide range of temperatures. Aluminium frame with plastic impact corners, integral combination lock and case lid positioning.
Internal fitments for internal height 185 mm:
1 base tray including cover board with 12 double elastic straps. For individual equipment.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart