{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | Bag | |
| Material | plastic | |
| External dimension width | 335 mm | |
| External dimension height | 115 mm | |
| External dimension depth | 330 mm | |
| Closure | buckle | |
| Fittings | pocket; compartments; carrying handle | |
| Manufacturer’s designation | Wera 2go 2 | |
| Colour | green; black | |
| Characteristics | impact resistant; waterproof |
| Article number | 691655 1 | |
| EAN / GTIN | 4013288187840 | |
| Manufacturer number | 05004351001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |