Roller cabinet with tool set 349 pieces, Type: 1

Article no.: 689102 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 689102 1
EAN / GTIN 4018754368631
Manufacturer number 98830245
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Version:

Mobility: + (more suitable for stationary use)
Extra-wide roller cabinet 98/8 PRO with 8 drawers. The 6 upper drawers are equipped with a high-quality 349-piece tool set, consisting of the following configuration: Screwdriver, 56-piece bit box, 1/4 + 3/8 + 1/2 inch socket spanner set incl. screwdriver bits, pliers, scrapers, work and test lights, combination / double-ended ring spanners and ratchet ring spanners, L-keys, chisels, drift pins, hammers, calipers and pry bars, and much more. The contents of the other 2 drawers can be individually selected.

Supplied with:

Roller cabinet with 8 drawers: 1 x TTS 98/8 A PRO

Foam 1:
  • Hex socket, 1/4 inch: 1 pcs. No. 631000 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
  • Long hex socket sockets, 1/4 inch: 1 each of 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
  • Hex screwdriver bits, 1/4 inch: 1 each of 2.5, 3, 4, 5 and 6 mm
  • Long screwdriver bit, 1/4 inch: 1 each of No. 631700, sizes 3, 4, 5 and 6
  • Articulated socket set, 1/4 inch: 1 each of 6, 8 and 10 mm
  • External Torx® socket insert, 1/4 inch: 1 each of No. 631500 E4; E5; E6; E7; E8; E10
  • Phillips screwdriver bits, 1/4 inch: 1 each of PH1 and PH2
  • Screwdriver bit for Pozidriv, 1/4 inch: 1 each of PZ1 and PZ2
  • Torx® socket set for internal use with hole: 1 each of T8; T9; T10; T15; T20; T25; T27; T30
  • Long 12-point socket insert, 3/8 inch: 1 each of 637300 No. 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22
  • Hex screwdriver bit, 3/8 inch: 1 each of 637600 No. 6; 7; 8; 10
  • Multi-tooth screwdriver bit, 3/8 inch: 1 each of No. 637520, sizes M5; M6; M8; M10
  • Torx® socket for internal use, 3/8 inch: 1 each of No. 637560 and No. TX25; TX27; TX30; TX40; TX45
  • Hex socket sockets, 3/8 inch: 1 each of sizes 637200 No. 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22
  • 12-point socket set, 3/8 inch: 1 each of No. 637000, sizes 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22
  • Hexagon spark plug socket insert, 3/8 inch: 1 each of No. 637310, sizes 16 and 18
  • External Torx® socket insert, 3/8 inch: 1 each of No. 637450 E8; E10; E12; E14
  • Wobble Drive extension, 1/4 inch: 1 piece, length: 254 mm
  • Quick-release extension, 1/4 inch: 1 each Length: 55; 99; 150 mm
  • Quick-release universal joint, 1/4 inch: 1 piece, length: 45 mm
  • Adapter: 1/4 inch – 3/8 inch: 1 pc. No. 649500 1
  • Flexible extension, 1/4 inch: 1 pc. No. 632555 150
  • QuickRelease precision ratchet, 1/4 inch: 1 pc. No. 632355 1/4
  • Hex screwdriver bit, 3/8 inch: 1 each of 7 mm and 9 mm
  • Bit holder with 1/4-inch hex drive: 1 pc.
  • QuickRelease fine-tooth ratchet, 1/4 inch: 1 pc.
  • Wobble Drive extension, 3/8 inch: 1 piece, length: 76 mm
  • Quick-release extension, 3/8 inch: 1 each Length: 75; 160; 250 mm
  • Quick-release universal joint, 3/8 inch: 1 pc.
  • 3/8-inch to 1/4-inch reducing piece: 1 pc. No. 649505 3
  • Adapter 3/8 inch – 1/2 inch: 1 pc. No. 649500 4
  • QuickRelease precision ratchet, 3/8 inch: 1 pc. No. 635155 3/8
  • 1/2-inch to 3/8-inch reducing piece: 1 pc. No. 649505 5


Foam 2:
  • Hex socket sockets, 1/2 inch: 1 each of No. 642200, sizes 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32
  • Hex screwdriver bit, 1/2 inch: 1 each of No. 643200, sizes 6; 7; 8; 10; 12; 14; 17
  • Multi-tooth screwdriver bit, 1/2 inch: 1 each of No. 642800, sizes M5; M6; M8; M10; M12; M14; M16
  • Torx® socket set for internal use, 1/2 inch: 1 each of No. 643650, sizes TX27; TX30; TX40; TX45; TX50; TX55; TX60; TX70
  • External Torx® socket insert, 1/2 inch: 1 each of No. 642700, sizes E12; E14; E16; E18; E20; E24
  • Wobble Drive extension, 1/2 inch: 1 pc. No. 641134 50
  • Quick-release extension, 1/2 inch: 1 piece each. 130, 255 mm
  • Quick-release universal joint, 1/2 inch: 1 pc. No. 641650 1/2
  • Swivel handle, 1/2 inch: 1 pc. No. 641200 396
  • Quick-release precision ratchet, 1/2 inch: 1 pc. No. 640440 1/2
  • Extension ratchet, 1/2 inch: 1 pc. No. 640288 1/2
  • IMPACT socket, 1/2 inch: 1 pcs. 17; 19; 21 mm


Foam 3:
  • Bit ratchet screwdriver: 1 of each Length: 95; 250 mm
  • Slot-head screwdrivers: 1 each of 1.0 x 5.5 mm; 1.2 x 6.5 mm; 1.6 x 10 mm; 2.0 x 12 mm
  • Phillips screwdrivers: 1 each of PH1, PH2 and PH3
  • Screwdrivers for internal Torx®: 1 each of T6; T7; T8; T9; T10; T15; T20; T27; T30
  • Bit Box, 56-piece set: 1 pc.
Foam 4:
  • circlip pliers: 1 x J2; A2
  • 90° circlip pliers: 1 x J21; A21
  • Water pump pliers: 1 piece, length: 240 mm
  • Combination pliers: 1 piece, length: 180 mm
  • Power side cutter: 1 piece, length: 160 mm
  • Phone grip: 1 piece, length: 200 mm
  • 45° telephone pliers: 1 piece, length: 200 mm
  • Plastic scraper with a wide blade (32 mm): 1 pc.
  • Plastic scraper with medium blade (22 mm): 1 pc.
  • Plastic scraper with narrow blade (13 mm): 1 pc.
  • Plastic scraper with angled blade, 32 mm: 1 pc.
  • Plastic scraper with a 6 mm pointed blade: 1 pc.
  • Work light 500/300/100 lumens: 1 pc.
  • Stahlwille bottle opener: 1 pc.
  • 9-piece ball-end angle screwdriver set: 1 pc. 1.5×10 mm:


Foam 5:
  • Combination spanners: 1 of each, No. 613500, sizes 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32
  • Open-ended double-ring spanners: 1 each of No. 619200, sizes 8x10; 11x13; 12x14
  • Ratchet combination spanners: 1 of each, No. 614853, sizes 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24

Foam 6:
  • universal grip wrench: 1 piece, length: 250 mm
  • Flat chisel, flat oval, length 150 mm: 1 piece, length: 150; 200 mm
  • Octagonal grit: 1 piece, 120 x 10 mm
  • Octagonal split pin drivers: 1 each of 150 x 3 mm; 150 x 4 mm; 150 x 5 mm; 150 x 6 mm; 150 x 8 mm
  • engineer’s hammer: 1 x 500 g
  • Nylon hammer: 1 pc.
  • Seal scraper: 1 piece, length: 265 mm
  • Crowbar: 1 piece, length: 400 mm
  • Precision feeler gauge: 1 pack of 13 sheets, 0.05–1 mm
  • Cable cutter: 1 piece, length: 111 mm
  • Vernier caliper: 1 x 150 mm / 6″
  • Magnetic lifter: 1 x 500 g
  • Tyre tread depth gauge: 1 piece, 0–30 mm
  • Round telescopic mirror: 1 x D.32 mm
  • Car test lamp: 1 unit for 6–12/24 V
  • 2-row brake caliper brush: 1 pc.
  • Mini magnetic pick-up: 1 item, 270 g

Note:

The tools are delivered laid flat in the foam.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart