Tool set 97 pieces, in a mobile case, Number of pieces: 1

Article no.: 680210 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of storage case
Mobility ++
Number of parts contained 97 pcs.
Packaging case
Power supply no energy supply
Type of product tool set

Identification & Classification

Article number 680210 1
EAN / GTIN 4069515069229
Manufacturer number 680210 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mobility: ++ (well-suited to mobile use)
The mechanical tool set in the practical HOLEX case No. 692947 1 includes essential hand tools such as screwdrivers, spanners, pliers and hammers. The range is therefore specifically designed for applications in classic mechanics, where precise screwdriving, loosening, gripping and striking are paramount. The case is equipped with a push handle and wheels including an extendable telescopic handle, making it easy to pull along and greatly facilitating mobile use.

Supplied with:

Screwdriver for slot-head: 1 pc. each No. 660701 size 3.5; 4; 5.5; 7
Screwdriver for Phillips: 1 pc. each No. 668401 size 1; 2
Combination pliers: 1 pc. No. 702995 size 180
Water pump pliers: 1 pc. No. 706145 size 250
Snipe nose pliers, straight: 1 pc. No. 713195 size 200
Snipe nose pliers, angled: 1 pc. No. 713595 size 200
Diagonal side cutter: 1 pc. No. 725245 size 160
Engineer's hammer: 1 pc. No. 750125 size 300
Adjustable spanners: 1 pc. No. 813962 size 200
Cutter knives: 1 pc. No. 845039 size 18
Folding rule: 1 pc. No. 465960 size 2
Spirit level: 1 pc. No. 467435 size 300
Rubber mallet: 1 pc. No. 755500 size A200
Automatic centre punch: 1 pc. No. 749350 size 130
31-piece bit assortment.: 1 pc. No. 675592 size 31
Screwdriver bit holder: 1 pc. No. 676668 size 60
Spanners: 1 pc. each of No. 610950 size 8×9; 10×11; 12×13; 16×17; 18×19; 20×22; 24×27
Hexagon key L-wrench set, 9 pcs.: 1 pc. No. 627225 size 9
Socket spanner set 1/4 inch, 29 pieces.: 1 pc. No. 630368
Tape measure 3 m: 1 pc. No. 462030 size 3
HOLEX tool case, mobile: 1 pc. No. 692947 size 1

Note:

Tools are supplied loose.
Each set is assigned a mobility rating (ranging from ideal for mobile use to more suitable for stationary use), which indicates how well the set is suited to mobile applications or a fixed workstation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart