Bit for Torx®, long, 1/4 inch E 6.3, Torx® profile / overall length: TX6mm

Article no.: 674250 TX6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,492 pieces in stock 1,492 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile / overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 867/4 Z TORX®
Torx® profile TX6
overall length 70 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification & Classification

Article number 674250 TX6
EAN / GTIN 4013288035905
Manufacturer number 05134740001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

From size TX40 with hexagonal blade through to the end of the handle.
For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart