Bit for Torx®, long, 1/4 inch E 6.3 TX25 mm

Article no.: 674250 TX25
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2,358 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 867/4 Z TORX®
Torx® profile TX25
overall length 70 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674250 TX25
EAN / GTIN 4013288174529
Manufacturer number 05060115001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.
From size TX40 with hexagonal blade through to the end of the handle.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile / overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart