{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Telefonzange | |
| Packaging | loose | |
| Quality and test seal | none | |
| Guideline / labelling | none | |
| ESD protected area (EPA) | no | |
| EX area | no | |
| Colour | green; black | |
| Shape of jaws | flat-round; pointed | |
| Position of jaws | straight | |
| Length of jaws | 70 mm | |
| Width of jaws | 20 mm | |
| Type of jaws | serrated | |
| Material of jaws | chromium vanadium steel | |
| Shape of tip | pointed | |
| Diameter of tip | 5 mm | |
| Height of tip | 4 mm | |
| Position of tip | straight | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Characteristics | cutting function | |
| Material | special tool steel | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged; hardened | |
| Standard | DIN ISO 5745 | |
| Overall length | 200 mm | |
| Total weight | 215 g |
| Article number | 67301200 | |
| EAN / GTIN | 4018754338689 | |
| Manufacturer number | 67301200 | |
| L-Number | L60010 102819 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |