{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Colour, red | Flame red; Grey aluminium | |
| Part described | Griff; Griff | |
| Packaging | bag | |
| Colour | red; silver | |
| Suitable for voltage testing | yes | |
| Minimum test voltage | 110 | |
| Maximum test voltage | 250 | |
| Number of tools | 10 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Special features, for slotted screws (SL) | black tip | |
| Special features, for Pozidriv screws (PZ) | black tip | |
| Special features, for Phillips screws (PH) | black tip | |
| Type of product | screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; nickel-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL) | |
| Content | set/ assortment |
| Article number | 667532 10 | |
| EAN / GTIN | 4045197882394 | |
| Manufacturer number | 667532 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |