{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | battery-powered | |
| Torque range min. | 10 Nm | |
| Torque accuracy clockwise | 2 % | |
| Socket for plug-in head | 9×12 mm | |
| Interface | Bluetooth®; USB | |
| Direction of tightening | right-left | |
| Nominal voltage | 1.5 V | |
| Number of batteries contained | 4 pcs. | |
| Type of battery | alkaline-manganese (AlMn) | |
| International size | AAA (LR3) | |
| Series | MANOSKOP® 766 DAPTIQ® HCT | |
| Packaging | case | |
| Colour | green; silver | |
| Lever length including factory calibration reference dimension l3 | 428 mm | |
| Lever length without plug-in head l1 | 410.5 mm | |
| Adjusted reference dimension on the torque wrench l2 | 17.5 mm | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm | |
| Min. torque, Nm | 10 | |
| Max. torque, Nm | 100 | |
| Setting the trigger value | digitally adjustable | |
| Torque unit | Nm; lbf ft; lbf in | |
| Data can be recorded | yes | |
| Wireless application | HCT Mobile App; HCT Windows App; HID (Human Interface Device) | |
| Trigger principle | mechanical short travel release | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Content | single part | |
| Can be calibrated | yes | |
| Type of product | torque wrenches | |
| Shape of connection | for plug-in heads (rectangular socket) | |
| Display | digital | |
| Torque range max. | 100 Nm | |
| Manufacturer’s test certificate | yes | |
| Messtechnik | electronic | |
| Standard | DIN EN ISO 6789 | |
| Anzeigeauflösung | 0.1 Nm | |
| Messfunktionen | angle of rotation; torque | |
| Maßeinheit Drehwinkelgenauigkeit | percent | |
| Messgenauigkeit Drehwinkel | 1 % |
| Article number | 655015 100 | |
| Manufacturer number | 655015 100 |