Electronic torque wrench / rotational angle wrench with plug-in ratchet, HCT, maximum torque: 400N·m

Article no.: 655015 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 9.30 /pcs.
    Processing time approx. 1-3 working days
  • US $ 15.62 /pcs.
    Processing time approx. 4-6 working days
  • US $ 13.66 /pcs.
    Processing time approx. 4-6 working days

  • US $ 183.60 /pcs.
  • US $ 76.06 /pcs.
  • US $ 208.81 /pcs.
  • US $ 120.39 /pcs.
  • US $ 252.09 /pcs.
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply battery-powered
Torque range min. 40 Nm
Torque accuracy clockwise 2 %
Display resolution 0.1 Nm
Socket for plug-in head 14×18 mm
Measuring accuracy rotational angle 1 %
Interface Bluetooth®; USB
Direction of tightening right-left
Nominal voltage 1.5 V
Number of batteries contained 4 pcs.
Type of battery alkaline-manganese (AlMn)
International size AAA (LR3)
Series MANOSKOP® 766 DAPTIQ® HCT
Packaging box
Colour green; silver
Lever length including factory calibration reference dimension l3 656 mm
Lever length without plug-in head l1 631 mm
Adjusted reference dimension on the torque wrench l2 25 mm
Adjustable trigger value adjustable
Unit of measure for torque Nm
Min. torque, Nm 40
Max. torque, Nm 400
Setting the trigger value digitally adjustable
Size, for plug-in heads (rectangular socket) 3/4 in
Unit of measure for rotation angle accuracy percent
Torque unit Nm; lbf ft; lbf in
Data can be recorded yes
Wireless application HCT Mobile App; HCT Windows App; HID (Human Interface Device)
Trigger principle mechanical short travel release
Trigger signal acoustic; haptic
Feedback triggering
Content single part
Can be calibrated yes
Type of product torque wrenches
Shape of connection for plug-in heads (rectangular socket)
Measurement technology electronic
Measuring functions torque; angle of rotation
DIsplay digital
Torque range (max.) 400 Nm
Manufacturer’s test certificate yes
Standard DIN EN ISO 6789

Identification & Classification

Article number 655015 400
Manufacturer number 655015 400

Description

Version:

Highly precise electronic torque / rotational angle wrench for screw tightening and checking of screw fastenings. Clear OLED display with colour screen and extremely simple menu navigation. Sturdy wrench with “Direct mode” for quick general-purpose use. 4 measurement modes: Torque and angle of rotation. Process reliability results achieved by torque with angular monitoring or rotational angle with torque monitoring. Can be programmed by a PC; password protection for security against tampering. Rotary angle measurement can be programmed easily, no reference arm required. Peak and Track function modes.
The wrench can be used in trigger mode. When the set torque or rotational angle is reached the wrench triggers with acoustic and tactile signals like a conventional mechanical torque wrench.
Units of measure: Nm, lbfft, lbfin.
Highlights:
  • Torque wrench is simple to integrate into the HCT worker guidance system.
  • Bluetooth® update for the HCT adapter is performed over the air.
  • Availability of an open protocol interface via the HCT Windows app.
  • Can be used in combination with our GARANT torque tester HCT; supplementary HCT functions can be used (1st peak mode with simultaneous display of measurement from the MANOSKOP® 766 DAPTIQ® HCT and the GARANT torque tester HCT on the display of the tester).
  • Electromechanical torque/rotational angle wrench with true mechanical actuation.

Advantage:

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth®:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

Includes sturdy plastic box (size 400 to size 1000 in a sheet metal box) and 4 batteries (1.5 V Micro / AAA / LR3), USB data cable.

Note:

  • Matching rechargeable battery available under Stahlwille number 54101195.
  • Matching charging dock available under Stahlwille number 54100060.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart