{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | silver | |
| Type of product | tyre lever | |
| Shape of shank | round | |
| Surface | chrome-plated | |
| Overall length | 550 mm | |
| Weight | 5.9 kg |
| Article number | 654-1 | |
| EAN / GTIN | 4000896161089 | |
| Manufacturer number | 654-1 | |
| L-Number | L60140 3115 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |