{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 65 mm | |
| Square drive | 1 inch | |
| ⌀ drive output end | 87 mm | |
| Length | 105 mm | |
| Drive profile | Hexagon socket | |
| Type of product | Socket insert |
| Article number | 647100 65 | |
| EAN / GTIN | 4018754009961 | |
| Manufacturer number | 06010065 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |