{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Gentian blue | |
| Colour | blue | |
| With push handle | yes | |
| Number of handles | 1 | |
| With loading area | yes | |
| Material of loading area | mesh-faced plywood | |
| Shelf width | 1,200 mm | |
| Depth of loading area | 800 mm | |
| Height of loading area | 420 mm | |
| Load capacity per loading area | 750 | |
| Usable width | 1,200 mm | |
| Usable depth | 800 mm | |
| Type of wheel/castor | swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 250 mm | |
| Width of wheel/castor | 60 mm | |
| Material of wheel/castor | solid rubber | |
| Type of product | hand platform trolley | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel | |
| Tragfähigkeit max. | 750 kg | |
| Overall width Bg | 800 mm | |
| Overall depth Tg | 1,545 mm | |
| Overall height Hg | 1,125 mm | |
| Mobile | yes |
| Article number | 6403V | |
| EAN / GTIN | 4017976014012 | |
| Manufacturer number | 6403V | |
| L-Number | L90070 122 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |