Socket set 1/2 inch square drive 33 pieces, Type: 12

Article no.: 638018 12
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,081 pieces in stock 1,081 pieces available in 3-4 working days

Select article variation and quantity

Type Set price 33 Piece (incl. VAT)

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34
  • Width across flats range, hexagon wrenches: 4-14

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of pieces 33
Square drive 1/2 inch
Width across flats range, hexagon sockets 8-34 mm
Width across flats range, hexagon wrenches 4-14 mm
Length 507 mm
Width 227 mm
Height 62 mm
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 638018 12
EAN / GTIN 4062406230852
Manufacturer number 638018 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With bi-hexagon sockets No. 642120.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 19 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
Hexagon bit sockets: 8 pcs. No. 643220 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. 641320 size 295
Extensions: 3 pcs. No. 641020 75; 125; 250
Universal joint: 1 pc. No. 641620 size 1/2
Ratchet: 1 pc. No. 640190 size 1/2
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart