Hexagon bit socket, 1/2 inch, Hexagon: 4mm

Article no.: 643220 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
3,919 pieces in stock 3,919 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
Square drive 1/2 inch
⌀ drive end 24 mm
Length 58 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 643220 4
EAN / GTIN 4045197165220
Manufacturer number 643220 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon bit sockets also available in imperial sizes (GARANT: No. 643232; HOLEX: No. 643222).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart