Socket set 1/4 inch square drive 17 pieces, Type: 6

Article no.: 630168 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,457 pieces in stock 1,457 pieces available in 3-4 working days

Select article variation and quantity

Type Set price 17 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 4-13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 17
Square drive 1/4 inch
Width across flats range, hexagon sockets 4-13 mm
Packaging ABS plastic box
Length 257 mm
Width 149 mm
Height 47 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 630168 6
EAN / GTIN 4062406230180
Manufacturer number 630168 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 12 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
T-handle: 1 pc. similar to No. 633029 size 116
Spin type speeder: 1 pc. No. 632840 size 150
Extensions: 1 pc. No. 632420 size 150
Universal joint: 1 pc. No. 633520 size 1/4
Ratchet: 1 pc. No. 632090 size 1/4
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart