Socket set 1/4 inch square drive 19 pieces, Type: 6

Article no.: 630162 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
587 pieces in stock 587 pieces available in 3-4 working days

Select article variation and quantity

Type Set price 19 Piece (incl. VAT)

Availability

  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 3.5-13
  • Degree of fill of a drawer in units: 5×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 19
Square drive 1/4 inch
Width across flats range, hexagon sockets 3.5-13 mm
Packaging ABS plastic box
Length 257 mm
Width 147 mm
Height 45 mm
Drive profile Hexagon socket
Degree of fill of a drawer in units 5×10
Type of product Socket spanner

Identification & Classification

Article number 630162 6
EAN / GTIN 4062406060244
Manufacturer number 630162 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.

Application:

For external hexagon screws / nuts with thread M2 − M8.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets single hexagon: 13 pcs. No. 631029 size 3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
T-handle: 1 pc. No. 633029 size 116
Spinner handle: 1 pc. No. 632829 size 146
Extensions: 2 pcs. No. 632429 size 50; 150
Universal joint: 1 pc. No. 633529 size 1/4
Ratchet: 1 pc. No. 632025 size 1/4
Storage in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart