Socket set, 3/8 inch square drive, imperial 28 pieces, Number of pieces: 28

Article no.: 630048 28
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
456 pieces in stock 456 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Set price 28 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 28 pcs.
Manufacturer’s designation Steckschlüssel-Sortiment, 3/8 Zoll-Vierkant, zöllig 28-teilig
Packaging box
Colour red; black
Version straight
Number of tools 28
Drive size, external square drive 3/8 inch
Width across flats, for external bi-hex screws 1/4 in
Type of product universal joint; socket spanner; extension; T-handle
Material chromium vanadium steel
Surface chrome-plated
Standard DIN 3122; DIN 3123
Overall length 350 mm
Set yes
Drive external square drive
Output drive for external bi-hex screws
Content set/ assortment

Identification & Classification

Article number 630048 28
EAN / GTIN 4067263116974
Manufacturer number 630048 28
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives and connecting parts to DIN 3122 / 3123. All parts in plastic cases.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets bi-hexagon: 12 pc. similar to No. 637100
Size 1/4; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 13/16; 7/8 inch
Bi-hex sockets, long: 9 pcs. similar to No. 637322 size 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4 inch
Sockets for bi-hexagon spark plugs: 2 pcs. similar to No. 637329 size 16; 20.8
Spinner handle: 1 pc. similar to No. 635720 size 200
Extensions: 2 pcs. similar to No. 635420 size 75; 250
Universal joint: 1 pc. similar to No. 636220
Ratchet: 1 pc. similar to No. 635090
Storage: ABS plastic box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart