{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length L | 245 mm | |
| Number of teeth | 80 | |
| Material | chromium-molybdenum steel | |
| Surface | matt chrome-plated | |
| Minimum working angle | 4.5 | |
| Series | JOKER | |
| Manufacturer’s designation | JOKER 6007 | |
| Colour | silver | |
| Version | straight | |
| With ratchet function | yes | |
| Manufacturing processes | drop forged | |
| Width across flats, for hexagon head screws | 13 mm | |
| External diameter, for hexagon head screws | 26 mm | |
| Type of product | spanner | |
| Drive | not available | |
| Output drive | for hexagon head screws | |
| Content | single part |
| Article number | 614865 13 | |
| EAN / GTIN | 4013288233349 | |
| Manufacturer number | 05020352001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |